
Gasoline Arrow Sign Funny Home Decor 30in Wide
Mfr # P-ARROW10-999849
Zoro # G009672922
product price:Â $18.99
/eaKey Features
UV Resistant
Yes
Height
30"
Thickness
0.1 in
Double-Sided
No
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-ARROW10-999849
Zoro #
G009672922
UPC #
645239703942
Country of Origin
United States
Dimensions
Height
30"
Thickness
0.1 in
Length
10"
Details
Item
Plastic Sign
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.