
Gemini Circle Corrugated Plastic Sign
Mfr # C-16-CIR-Gemini
Zoro # G709704916
product price: $18.99
/eaKey Features
Length
16 in
Height
16 in
Width
0.04 in
Size
16"
Includes
NoStakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-16-CIR-Gemini
Zoro #
G709704916
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Height
16 in
Width
0.04 in
Size
16"
Thickness
0.1 in
Details
Includes
NoStakes
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.