Zoro Homepage

Gemini Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-Gemini

  • Zoro # G309705122


product price: $26.99
/ea

Key Features

Length
24 in
Height
24 in
Width
0.04 in
Size
24"
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-24-CIR-Gemini
Zoro #
G309705122
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Height
24 in
Width
0.04 in
Size
24"
Thickness
0.1 in

Details

Includes
NoStakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.