Zoro Homepage

Golf Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-Golf

  • Zoro # G909705263


product price: $26.99
/ea

Key Features

Size
24"
Sign Material
Corrugated Plastic
Length
24 in
Width
0.04 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-24-CIR-Golf
Zoro #
G909705263
UPC #
-
Country of Origin
United States

Dimensions

Size
24"
Length
24 in
Width
0.04 in
Height
24 in
Thickness
0.1 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.