
Gone To Beach Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999840
Zoro # G509675034
product price:Â $14.99
/eaKey Features
UV Resistant
Yes
Length
8"
Thickness
0.1 in
Height
24"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW8-999840
Zoro #
G509675034
UPC #
645239699177
Country of Origin
United States
Dimensions
Length
8"
Thickness
0.1 in
Height
24"
Details
Item
Plastic Sign
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.