
Good To Be Home Circle Vinyl Laminated Decal
Mfr # D-48-CIR-Good to be Home
Zoro # G309702664
product price:Â $49.99
/eaKey Features
Width
0.01 in
UV Resistant
Yes
Sign Material
Vinyl
Height
48 in
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-48-CIR-Good to be Home
Zoro #
G309702664
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Height
48 in
Length
48 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.