Shop SIGNMISSION
See all product information
Create Account
Good To Be Home Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-Good to be Home
- Zoro # G309701360
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Length
8 in
Sign Material
Vinyl
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-8-CIR-Good to be Home
- Zoro #
- G309701360
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Thickness
- 0.1 in
- Length
- 8 in
- Height
- 8 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.