Green Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Green Beans
- Zoro # G309701018
product price:Â
$
39.99
/ea
Key Features
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
Double-Sided
No
Height
36 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36-CIR-Green Beans
- Zoro #
- G309701018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Height
- 36 in
- Length
- 36 in
- Width
- 0.01 in
Details
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Material
- Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.