Shop SIGNMISSION
See all product information
Create Account
Guest Parking Only, Unauthorized Vehicle, 12'' x 18'' 2 Signs, Heavy Gauge Aluminum, 2PK
- Mfr # A-1218-2PACK-23928
- Zoro # G615318894
product price:Â
$
34.99
/pk of 2, $17.50/ea
Key Features
Width
18 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218-2PACK-23928
- Zoro #
- G615318894
- UPC #
- 197560411510
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 12 in
Description
Protect your Business, Municipality & Workplace Make Sure You & Your Business are Compliant with State & National Guidelines. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our parking signs, no trespassing signs, danger signs, do not enter signs, driveway signs, handicap signs, authorized personnel signs, security signs and thousands more. 2 Pack 12'' X 18'' Heavy Gauge Aluminum Signs This is a 12'' x 18'' heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation. All our signs are in stock and are ready to ship immediately. Go ahead order your Heavy Gauge Aluminum Signs Today!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.