Shop SIGNMISSION
See all product information
Hand Scooped Ice Cream Food Stand Truck Sticker, 24" x 10", D-DC-24 Hand Scooped Ice Cream
Mfr # D-DC-24 Hand Scooped Ice Cream19
Zoro # G909695618
product price:Â $26.99
/eaKey Features
Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-DC-24 Hand Scooped Ice Cream19
Zoro #
G909695618
UPC #
746507089116
Country of Origin
United States
Dimensions
Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.