Shop SIGNMISSION
See all product information
Create Account
Handicapped Sign Arrow Non-Slip Floor Graphic, 7in Vinyl, 12PK, 7 in L, 7 in H, FD-X-7-12PK-99984
- Mfr # FD-X-7-12PK-99984
- Zoro # G809626132
product price:Â
$
55.89
/pk of 12, $4.66/ea
Key Features
Width
0.1 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-X-7-12PK-99984
- Zoro #
- G809626132
- UPC #
- 807330552489
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 0.1 lb
Dimensions
- Width
- 0.1 in
- Height
- 7 in
- Thickness
- 0.1 in
- Size
- 7"s
- Length
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.