Shop SIGNMISSION
See all product information
Create Account
Happy Easter 2 Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-Happy Easter
- Zoro # G209704591
product price:Â
$
20.99
/ea
Key Features
UV Resistant
Yes
Thickness
0.1 in
Sign Material
Corrugated Plastic
Height
16 in
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-16-CIR-WS-Happy Easter
- Zoro #
- G209704591
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Includes
- HasStakes
Dimensions
- Thickness
- 0.1 in
- Height
- 16 in
- Length
- 16 in
- Width
- 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.