Happy Easter 2 Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Happy Easter
- Zoro # G609700827
product price:Â
$
39.99
/ea
Key Features
Thickness
0.1 in
Double-Sided
No
Sign Material
Vinyl
Height
36 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36-CIR-Happy Easter
- Zoro #
- G609700827
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
Dimensions
- Thickness
- 0.1 in
- Height
- 36 in
- Width
- 0.01 in
- Length
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.