Happy Fall Arrow Sign Funny Home Decor 30in Wide

  • Mfr # P-ARROW10-999830

  • Zoro # G409673000


product price:  $18.99
/ea

Key Features

UV Resistant
Yes
Length
10"
Sign Mounting Style
Mounting Holes
Double-Sided
No
Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW10-999830
Zoro #
G409673000
UPC #
645239703751
Country of Origin
United States

Dimensions

Length
10"
Height
30"
Thickness
0.1 in

Details

Item
Plastic Sign
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.