Happy Halloween Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-16-CIR-DS-WS- Happy Halloween

  • Zoro # G209684084


product price:  $24.99
/ea

Key Features

Length
16 in
Sign Material
Corrugated Plastic
Width
0.04 in
Thickness
0.1 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-16-CIR-DS-WS- Happy Halloween
Zoro #
G209684084
UPC #
705675499295
Country of Origin
United States

Dimensions

Length
16 in
Width
0.04 in
Thickness
0.1 in
Height
16 in
Size
16"

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.