Happy Halloween Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-24-CIR-DS-WS- Happy Halloween

  • Zoro # G809684569


product price: $30.99
/ea

Key Features

Thickness
0.1 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-DS-WS- Happy Halloween
Zoro #
G809684569
UPC #
705675495976
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Height
24 in
Width
0.04 in
Size
24"

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.