
Happy Hanukkah 2 Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS- Happy Hanukkah
Zoro # G809684071
product price: $24.99
/eaKey Features
Length
16 in
Width
0.04 in
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-DS-WS- Happy Hanukkah
Zoro #
G809684071
UPC #
705675499288
Country of Origin
United States
Dimensions
Length
16 in
Width
0.04 in
Thickness
0.1 in
Height
16 in
Size
16"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.