
Happy Hanukkah 2 Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-24-CIR-DS-WS- Happy Hanukkah
Zoro # G009684659
product price: $30.99
/eaKey Features
Sign Material
Corrugated Plastic
Thickness
0.1 in
Width
0.04 in
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-24-CIR-DS-WS- Happy Hanukkah
Zoro #
G009684659
UPC #
705675495969
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Height
24 in
Length
24 in
Size
24"
Details
Sign Material
Corrugated Plastic
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.