Shop SIGNMISSION
See all product information
Create Account
HAPPY KWANZA MAY THE HERITAGE WE SHARE LIGHT BANNER SIGN
- Mfr # B-96 Happy Kwanza May The Her
- Zoro # G809668743
product price:Â
$
89.99
/ea
Key Features
UV Resistant
Yes
Height
96"
Length
36"
Sign Mounting Style
Mounting Holes
Size
36 in x 96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-96 Happy Kwanza May The Her
- Zoro #
- G809668743
- UPC #
- 718088516749
- Country of Origin
- United States
Dimensions
- Height
- 96"
- Length
- 36"
- Size
- 36 in x 96 in
- Thickness
- 0.1 in
- Width
- 0.01 in
Details
- UV Resistant
- Yes
- Sign Mounting Style
- Mounting Holes
- Sign Material
- Vinyl
- Double-Sided
- No
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.