
Happy Place Circle Corrugated Plastic Sign
Mfr # C-16-CIR-WS-Happy Place
Zoro # G409704346
product price: $20.99
/eaKey Features
Thickness
0.1 in
Length
16 in
UV Resistant
Yes
Height
16 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-16-CIR-WS-Happy Place
Zoro #
G409704346
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
16 in
Height
16 in
Width
0.04 in
Details
UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
HasStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.