
Happy St Patrick Day 2 Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Happy st Patrick Day
Zoro # G009701509
product price: $8.99
/eaKey Features
UV Resistant
Yes
Sign Material
Vinyl
Length
12 in
Sign Mounting Style
Self Adhesive
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-12-CIR-Happy st Patrick Day
Zoro #
G009701509
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.1 in
Height
12 in
Width
0.01 in
Details
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.