Zoro Homepage

Happy St Patrick Day Circle Vinyl Laminated Decal

  • Mfr # D-12-CIR-Happy st Patrick Day 2

  • Zoro # G009701493


product price: $8.99
/ea

Key Features

Sign Material
Vinyl
UV Resistant
Yes
Height
12 in
Width
0.01 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12-CIR-Happy st Patrick Day 2
Zoro #
G009701493
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
0.01 in
Length
12 in
Thickness
0.1 in

Details

Sign Material
Vinyl
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.