Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happy St Patrick Day Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-36-CIR-DS-WS-Happy st Patrick Day 2

  • Zoro # G109687239


product price: $41.99
/ea

Key Features

Height
36 in
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Double-Sided
Yes
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-DS-WS-Happy st Patrick Day 2
Zoro #
G109687239
UPC #
705675609458
Country of Origin
United States

Dimensions

Height
36 in
Thickness
0.1 in
Length
36 in
Width
0.04 in
Size
36"

Details

Sign Mounting Style
Yard Stakes
Double-Sided
Yes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.