Haunted House Arrow Yard Sign Funny Home Decor 36in Wide

  • Mfr # C-ARROW12-DS-999828

  • Zoro # G809672061


product price:  $31.99
/ea

Key Features

Height
36"
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW12-DS-999828
Zoro #
G809672061
UPC #
705675559791
Country of Origin
United States

Dimensions

Height
36"
Thickness
0.1 in
Length
12"
Size
12" X 36"

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.