Shop SIGNMISSION
See all product information
Create Account
Hawaiian Shave IceConcession Stand Food Truck Sticker, 24" x 10", D-DC-24 Hawaiian Shave Ice19
- Mfr # D-DC-24 Hawaiian Shave Ice19
- Zoro # G409695644
product price:Â
$
25.19
/ea
Key Features
Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-DC-24 Hawaiian Shave Ice19
- Zoro #
- G409695644
- UPC #
- 746507089147
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Height
- 24 in
- Length
- 10 in
- Width
- 1 in
- Size
- 24 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.