Zoro Homepage

He Makes Us Strong Circle Vinyl Laminated Decal

  • Mfr # D-24-CIR-He makes us strong

  • Zoro # G209701163


product price: $23.99
/ea

Key Features

UV Resistant
Yes
Sign Material
Vinyl
Thickness
0.1 in
Length
24 in
Width
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-CIR-He makes us strong
Zoro #
G209701163
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Width
0.01 in
Height
24 in

Details

UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.