Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole In One Circle Vinyl Laminated Decal

  • Mfr # D-16-CIR-Hole in One

  • Zoro # G609702531


product price: $13.99
/ea

Key Features

Sign Mounting Style
Self Adhesive
Height
16 in
Sign Material
Vinyl
Thickness
0.1 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-16-CIR-Hole in One
Zoro #
G609702531
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Thickness
0.1 in
Length
16 in
Width
0.01 in

Details

Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.