Shop SIGNMISSION
See all product information
Create Account
Home Is Where The Heart Is Circle Corrugated Plastic Sign
- Mfr # C-8-CIR-Home is where the heart is
- Zoro # G009706825
product price:Â
$
7.99
/ea
Key Features
Width
0.04 in
UV Resistant
Yes
Double-Sided
No
Length
8 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-8-CIR-Home is where the heart is
- Zoro #
- G009706825
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- Includes
- NoStakes
Dimensions
- Width
- 0.04 in
- Length
- 8 in
- Thickness
- 0.1 in
- Height
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.