Home Is Where The Heart Is Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-Home is where the heart is
- Zoro # G509702488
product price:Â
$
13.99
/ea
Key Features
Thickness
0.1 in
UV Resistant
Yes
Double-Sided
No
Height
16 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-16-CIR-Home is where the heart is
- Zoro #
- G509702488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Height
- 16 in
- Length
- 16 in
- Width
- 0.01 in
Details
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.