
Home Sweet Home Circle Vinyl Laminated Decal
Mfr # D-24-CIR-Home sweet Home 2
Zoro # G109701058
product price:Â $23.99
/eaKey Features
Size
24"
Thickness
0.1 in
Length
24 in
Sign Material
Vinyl
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-24-CIR-Home sweet Home 2
Zoro #
G109701058
UPC #
-
Country of Origin
United States
Dimensions
Size
24"
Thickness
0.1 in
Length
24 in
Width
0.01 in
Height
24 in
Details
Sign Material
Vinyl
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.