Hope Is An Anchor For The Soul Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-Hope is an Anchor for the Soul
- Zoro # G409702441
product price:Â
$
49.99
/ea
Key Features
Sign Mounting Style
Self Adhesive
Height
48 in
Thickness
0.1 in
UV Resistant
Yes
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48-CIR-Hope is an Anchor for the Soul
- Zoro #
- G409702441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Thickness
- 0.1 in
- Width
- 0.01 in
- Length
- 48 in
Details
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.