Hot Dogs All Beef, 12 Inch, Decal

  • Mfr # D-DC-12-Hot Dogs All Beef

  • Zoro # G215360958


product price:  $12.15
/ea

Key Features

Sign Material
Decal
Width
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-DC-12-Hot Dogs All Beef
Zoro #
G215360958
UPC #
082481840825
Country of Origin
United States

Dimensions

Width
6 in
Height
9 in

Details

Sign Material
Decal

Description

This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles


  • • Great for storefronts, restaurants, retail stores, food trucks or concession trailers! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install -just peel & stick.
  • • Perfect for outdoor use, decal will last for over 5 years in direct sunlight thanks to our fade proof inks, You will always receive the highest quality product when you buy a SignMisson brand product.
  • • High quality professional decals printed in bold color can be the cheapest way to advertise a business or a product.
  • • Incredibly durable vinyl decal will last until you're ready to remove it, and is shipped with a protective transfer layer to ensure a quick and easy install that will last for years!.
  • • Proudly manufactured in the U.S.A. These decals are commonly used in industrial, commercial, public and private settings. Warning: this is a Vision Graphics copyrighted, original artwork and branded item. Purchasing from any source other than Vision Graphics will likely result in receiving an inferior quality item. All designs are Federally Copyrighted.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.