Shop SIGNMISSION
See all product information
HOT DOGS CHICAGO STYLE 8in Concession Decal sign cart trailer stand sticker
Mfr # D-DC-8-Hot Dogs Chicago Style
Zoro # G809669528
product price:Â $13.35
/eaKey Features
UV Resistant
Yes
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
Length
6 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-DC-8-Hot Dogs Chicago Style
Zoro #
G809669528
UPC #
082481839843
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
6 in
Height
9 in
Details
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.