I Just Want To Hug You Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-I just want to hug you
- Zoro # G509700743
product price:Â
$
39.99
/ea
Key Features
Width
0.01 in
Sign Material
Vinyl
Double-Sided
No
Height
36 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36-CIR-I just want to hug you
- Zoro #
- G509700743
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
Dimensions
- Width
- 0.01 in
- Height
- 36 in
- Length
- 36 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.