Shop SIGNMISSION
See all product information
Create Account
I Love My Bracco Italiano, License Plate Cover
- Mfr # D-LPF-02-57
- Zoro # G915332583
product price:Â
$
9.99
/ea
Key Features
Height
6 in
Width (In.)
12 in
Size
License Plate Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-LPF-02-57
- Zoro #
- G915332583
- UPC #
- 746507018703
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width (In.)
- 12 in
- Size
- License Plate Cover
Description
Do You Want Your Car, Truck, SUV, RV, or Trailer To Look Different Than The Rest? You're in the right place because we've got exactly what you're looking for! This Plastic License Plate Frame is the perfect way to show off your style! Or with hundreds of other Signmission designs, you can be sure to find one that you'll love! Order With Confidence - Satisfaction Guaranteed! Product Details: Plastic License Plate Frame. 12'' X 6''. Matte Finish. Fits Any Car, Truck, SUV, RV, or Trailer. Hundreds of different designs. We use only highest quality weather & car wash resistant and waterproof vinyl for our lettering and artwork and it will last 5 years or more on most vehicles
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.