
Ice Cold Beer 2 Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999809
Zoro # G809674461
product price:Â $13.99
/eaKey Features
Length
8"
Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-ARROW8-999809
Zoro #
G809674461
UPC #
645239698866
Country of Origin
United States
Dimensions
Length
8"
Thickness
0.1 in
Height
24"
Details
Item
Plastic Sign
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.