Ice Cold Beer 2 Arrow Yard Sign Funny Home Decor 30in Wide

  • Mfr # C-ARROW10-DS-999810

  • Zoro # G509671487


product price:  $23.99
/ea

Key Features

Length
10"
Height
30"
Double-Sided
Yes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW10-DS-999810
Zoro #
G509671487
UPC #
705675560490
Country of Origin
United States

Dimensions

Length
10"
Height
30"
Thickness
0.1 in
Size
10 in x 30 in

Details

Double-Sided
Yes
UV Resistant
Yes
Sign Mounting Style
Yard Stakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.