
Ice Cold Beer 2 Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-999810
Zoro # G009671246
product price:Â $24.99
/eaKey Features
Thickness
0.1 in
Height
36"
UV Resistant
Yes
Length
12"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-ARROW12-999810
Zoro #
G009671246
UPC #
705675561152
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
36"
Length
12"
Size
12 in x 36 in
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.