
Ice Cream Homemade Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999807
Zoro # G509670633
product price:Â $18.99
/eaKey Features
Thickness
0.1 in
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Height
30"
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-A-10-999807
Zoro #
G509670633
UPC #
807330555619
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
30"
Size
10 in x 30 in
Length
10"
Details
Item
Decal
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.