Shop SIGNMISSION
See all product information
ICE CREAM TRIPLE SCOOP Concession Decal truck menu cart trailer sticker, D-16-Ice Cream Triple Scoop
Mfr # D-DC-16-Ice Cream Triple Scoop
Zoro # G109692134
product price:Â $19.79
/eaKey Features
Width
1.5 in
Height
1.5 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-DC-16-Ice Cream Triple Scoop
Zoro #
G109692134
UPC #
82481659137
Country of Origin
United States
Dimensions
Width
1.5 in
Height
1.5 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Description
This auction is for a 16in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.