If Life Gives You Lemons Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-If life gives you Lemons
- Zoro # G709704831
product price:Â
$
20.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Height
16 in
Double-Sided
No
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-16-CIR-WS-If life gives you Lemons
- Zoro #
- G709704831
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Includes
- HasStakes
Dimensions
- Height
- 16 in
- Width
- 0.04 in
- Length
- 16 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.