If Tears Could Build A Stairway Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-WS-If tears could build a Stair

  • Zoro # G309704606


product price:  $28.99
/ea

Key Features

UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Width
0.04 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-WS-If tears could build a Stair
Zoro #
G309704606
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Height
24 in
Length
24 in
Thickness
0.1 in

Details

UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Includes
HasStakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.