Shop SIGNMISSION

Illinois Route Marker Shield Sign Us 66, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-382
  • Zoro # G515362225

product price: 
$
13.59
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-A-12-382
Zoro #
G515362225
UPC #
198821757897
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Details

Sign Material
Aluminum Metal Sign

Description

Celebrate History with the "US 66" Illinois Route Marker Shield Sign Bring the charm of the historic Route 66 to your space with this Shield Sign that reads, "US 66." Perfect for collectors, road trip enthusiasts, or fans of Americana, this sign adds character and nostalgia to any decor. It's an iconic piece for garages, offices, or outdoor areas. High-Quality Construction for Lasting Appeal Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign offers rust resistance and durability. The fade-resistant inks and UV-protective coating ensure vibrant colors and a lasting design. Pre-cut holes make installation easy on walls, fences, or posts. A Nod to American Heritage The bold Route 66 design captures the spirit of adventure and exploration, making it a standout addition to any collection or space. Whether as a gift or personal decor, this sign celebrates America's historic highways. Built to last, it's a perfect tribute to the legacy of Route 66.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.