Shop SIGNMISSION

Illinois Route Marker Shield Sign Us 66, 18 Inch X 18 Inch, Vinyl Decal

  • Mfr # SHI-D-18-382
  • Zoro # G315363774

product price: 
$
17.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Vinyl Decal
Size
18 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-D-18-382
Zoro #
G315363774
UPC #
198821758030
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Size
18 in x 18 in

Details

Sign Material
Vinyl Decal

Description

Celebrate History with the "US 66" Illinois Route Marker Shield Sign Decal Bring the charm of the historic Route 66 to your space with this Shield Sign Decal that reads, "US 66." Perfect for collectors, road trip enthusiasts, or fans of Americana, this sign adds character and nostalgia to any decor. It's an iconic piece for garages, offices, or outdoor areas. High-Quality Construction for Lasting Appeal Crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 18 inch by 18 inch sign offers scratch resistance and durability. The fade-resistant inks and UV-protective coating ensure vibrant colors and a lasting design. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. A Nod to American Heritage The bold Route 66 design captures the spirit of adventure and exploration, making it a standout addition to any collection or space. Whether as a gift or personal decor, this sign celebrates America's historic highways. Built to last, it's a perfect tribute to the legacy of Route 66.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.