Shop SIGNMISSION
See all product information
Create Account
Indiana Arrow Decal Funny Home Decor 36in Wide
- Mfr # D-A-12-999800
- Zoro # G209670643
product price:Â
$
24.99
/ea
Key Features
Thickness
0.1 in
Height
36"
Sign Mounting Style
Self Adhesive
Length
12"
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-A-12-999800
- Zoro #
- G209670643
- UPC #
- 807330560224
- Country of Origin
- United States
- Item
- Decal
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Thickness
- 0.1 in
- Height
- 36"
- Length
- 12"
- Size
- 12 in x 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.