Irish For The Day Circle Vinyl Laminated Decal

  • Mfr # D-48-CIR-Irish for the Day

  • Zoro # G609702357


product price: $49.99
/ea

Key Features

Width
0.01 in
Sign Mounting Style
Self Adhesive
Length
48 in
Sign Material
Vinyl
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-48-CIR-Irish for the Day
Zoro #
G609702357
UPC #
-
Country of Origin
United States

Dimensions

Width
0.01 in
Length
48 in
Height
48 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.