Jesus Died For You Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-Jesus died for you

  • Zoro # G309704002


product price:  $18.99
/ea

Key Features

Height
16 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-16-CIR-Jesus died for you
Zoro #
G309704002
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Width
0.04 in
Thickness
0.1 in

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.