Jesus Died For You Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-24-CIR-DS-WS- Jesus died for you

  • Zoro # G609684493


product price:  $30.99
/ea

Key Features

Thickness
0.1 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Height
24 in
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-24-CIR-DS-WS- Jesus died for you
Zoro #
G609684493
UPC #
705675495846
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
24 in
Width
0.04 in
Length
24 in
Size
24"

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.