Jesus Loves You Circle Corrugated Plastic Sign

  • Mfr # C-8-CIR-Jesus Loves you

  • Zoro # G209706731


product price:  $7.99
/ea

Key Features

Double-Sided
No
Width
0.04 in
Sign Material
Corrugated Plastic
Thickness
0.1 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-8-CIR-Jesus Loves you
Zoro #
G209706731
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Thickness
0.1 in
Height
8 in
Length
8 in

Details

Double-Sided
No
Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Includes
NoStakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.