Shop SIGNMISSION
See all product information
Create Account
Jesus Loves You Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-Jesus Loves you
- Zoro # G709701304
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Thickness
0.1 in
Length
8 in
UV Resistant
Yes
Height
8 in
Sign Mounting Style
Self Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-8-CIR-Jesus Loves you
- Zoro #
- G709701304
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- Double-Sided
- No
Dimensions
- Thickness
- 0.1 in
- Length
- 8 in
- Height
- 8 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.